Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0016

Item.#
08317976
Mfr.#
B724-0016
Package Qty.
1Pack(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Nut
Dimensions e (mm)
27.7
Standard
JIS standard products
Size
M16
TRUSCO Part Number
285-8096
Mass (g/pack)
166.4
Dimension m (mm)
13.0
Dimension S (mm)
24.0
Pitch
2
Weight (g)
166.4
2014 TRUSCO Published Page
1-2134
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (White)