|
Hex Cormic, Trivalent Chromate B724-0006
- Item.#
- 08317985
- Mfr.#
- B724-0006
- Package Qty.
- 1Pack(70PC)
- Ship pack of
- 1
Item Feature
- Specification
- Nut
- Dimension S (mm)
- 10
- Pitch
- 1
- Weight (g)
- 169.6
- 2014 TRUSCO Published Page
- 1-2134
- Dimension m (mm)
- 5
- Dimensions e (mm)
- 11.5
- Standard
- JISstandardproducts
- Size
- M6
- TRUSCO Part Number
- 285-8053
- Mass (g/pack)
- 169.6
- Finishing Material
- Iron (SWRM) Surface Treatment: Trivalent Chromate (White)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought