Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Cap Nut
  • Stainless Steel Cap Nut
  • Stainless Steel Cap Nut

Stainless Steel Cap Nut B40-0008

4.57 (7)
Item.#
08318003
Mfr.#
B40-0008
Package Qty.
1Pack(17PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304, XM7)
Dimensions A (mm)
11.5 (minimum)
Nominal Diameter (mm)
M8
Weight (g)
106.4
Dimensions m3 (mm)
6.5
Dimensions e (mm)
15
Hexagon Opposite Side(mm)
13
Pitch
1.25
Strength Classification
A2-70 equivalent
Dimensions m2 (mm)
12.5
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Installation of equipment
5
From Japan
On 2018-04-01 23:43:27
I was saved because the inch size of stainless steel was out of stock at my favorite home center. It is good to have 10 to 20 sales units.
This review is about item#8318091.
Fixing the brake pad in front of the bicycle
5
From Japan
On 2017-08-18 08:59:00
Purchase to fix the brake pad in front of the bicycle. Since all the original nuts are made of iron, they rust immediately. We are expecting stainless steel this time.
This review is about item#08318021.
End face makeup on equipment mounting fixture
5
From Japan
On 2017-03-21 08:59:31
Cospa is better than Osaka soul brand. Inch of sten is saved in some cases because it is not sold at the home center. It is even better to sell 10 to 20 units.
This review is about item#08318091.
Car parts
5
From Japan
On 2015-01-16 13:47:25
Satisfied
This review is about item#08318082.
Repair of suitcase
5
From Japan
On 2014-08-31 23:13:23
I was saved because neither the home nutrition in the neighborhood which is said to have good product selection was troubled because the cap nut of wit screw could not be obtained. Repair of the suitcase was expensive and we could not get the same caster, so I bought a screwed caster here. If it is not a cap nut, the stored matter will get caught or it will get scratched and so we have to necessarily have a cap nut. The surface was made clean with stainless steel and the screw street was also smooth. As for the large diameter flat washer and the spring washer, since only a large number of packs were found here, we purchased the approximate value M10 for the nearby home center. I think that it was good to be repaired at a low price because it is a suitcase with a thought.
This review is about item#08318091.
Stainless steel member connection / decorative finish
5
From Japan
On 2013-04-01 16:25:14
It was a good one.
This review is about item#08318046.
Installation of special metal fittings
2
From Japan
On 2011-07-05 08:25:59
When the screw was closed, the head of the round part became only the flying nut.
This review is about item#08318046.