Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Cap Nut
  • Stainless Steel Cap Nut
  • Stainless Steel Cap Nut

Stainless Steel Cap Nut B40-0004

4.25 (4)
Item.#
08318046
Mfr.#
B40-0004
Package Qty.
1Pack(37PC)
Ship pack of
1
8.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304, XM7)
Weight (g)
35.63
Dimensions m2 (mm)
6.2
Hexagon Opposite Side(mm)
7
Pitch
0.7
Dimensions m3 (mm)
3.2
Dimensions A (mm)
5.6 (minimum)
Nominal Diameter (mm)
M4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Car parts
5
From Japan
On 2015-01-16 13:47:25
Satisfaction
This review is about item#08318082.
Repair of suitcase
5
From Japan
On 2014-08-31 23:13:23
Bag nut of wit screw even in the neighborhood of the home center, which is said to good assortment was saved because it was in trouble not available. Repair of the suitcase is high, because the same caster could not be obtained, I bought a screw-caster here. Absolutely bag nut because the store thing is not a bag nut would or damaged or caught was required. As of screw surface are also finished to clean stainless steel was also smooth. Large diameter spur washer and spring washer, because I could not find only a large amount pack here, a for M10 of the approximate value was purchased in the neighborhood hardware store. Since the suitcase with a fondness I think that was good to be repaired at a low cost.
This review is about item#08318091.
Stainless member consolidated and cosmetic finish
5
From Japan
On 2013-04-01 16:25:14
It was good stuff.
This review is about item#08318046.
Installation of special fittings
2
From Japan
On 2011-07-05 08:25:59
The head of the round portion when the Shimekiri' the screw has become only the fly nut.
This review is about item#08318046.