Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Nut
  • Stainless Steel Hex Nut
  • Stainless Steel Hex Nut

Stainless Steel Hex Nut B25-0112

4.75 (4)
Item.#
08318143
Mfr.#
B25-0112
Package Qty.
1Pack(9PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter
1 / 2x12 mountain
2014 TRUSCO Published Page
1-2135
Dimension m (mm)
10.2
Dimensions e (mm)
24.2
Weight (g)
184.68
TRUSCO Part Number
160-7243
Dimensions s (mm)
21
Finishing Material
Stainless steel (SUS304) strength A2-70
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Change nut
5
From Japan
On 2017-11-23 14:43:12
Existing nuts were chrome because they had been chromium for a long time and rust came out and hindered work but after changing to stainless steel it was possible to work comfortably without rust.
This review is about item#8318213.
For fixing the wiring of the electrode rod.
5
From Japan
On 2015-10-29 18:33:30
Can be used safely with standard products
This review is about item#08318177.
Attaching casters under bellows of garage
4
From Japan
On 2009-09-30 20:17:09
It was used to install casters under the bellows of the garage.
This review is about item#08318213.
Garage bellows
5
From Japan
On 2008-09-28 07:56:57
Since it will not rust, you can easily exchange in the future.
This review is about item#08318213.