Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Nut
  • Stainless Steel Hex Nut
  • Stainless Steel Hex Nut

Stainless Steel Hex Nut B25-0010

4.67 (3)
Item.#
08318213
Mfr.#
B25-0010
Package Qty.
1Pack(20PC)
Ship pack of
1
8.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension m (mm)
8
Dimensions e (mm)
19.6
Weight (g)
226.8
Dimensions s (mm)
17
Nominal Diameter
M10x1.5
Finishing Material
A2-70 stainless steel (SUS304) strength
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For wiring fixation of the electrode rod.
5
From Japan
On 2015-10-29 18:33:30
It can be used with confidence in the standard product
This review is about item#08318177.
Attaching casters under bellows of garage
4
From Japan
On 2009-09-30 20:17:09
It was used to install casters under the bellows of the garage.
This review is about item#08318213.
Garage bellows
5
From Japan
On 2008-09-28 07:56:57
Since it will not rust, you can easily exchange in the future.
This review is about item#08318213.