Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0012

Item.#
08318256
Mfr.#
B57-0012
Package Qty.
1Pack(11PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
19
Nominal Diameter
M12x1.75
Weight (g)
181.61
TRUSCO Part Number
160-7570
Nominal Designation of Screw
M12
Dimensions e (mm)
21.9
Pitch
1.75
Finishing Material
Stainlesssteel(SUS304)strengthA2-70
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
7