Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0010

Item.#
08318265
Mfr.#
B57-0010
Package Qty.
1Pack(16PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
17
Nominal Diameter
M10x1.5
Weight (g)
181.44
TRUSCO Part Number
160-7561
Nominal Designation of Screw
M10
Dimensions e (mm)
19.6
Pitch
1.5
Finishing Material
Stainlesssteel(SUS304)strengthA2-70
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
6