Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0020

Item.#
08318274
Mfr.#
B57-0020
Package Qty.
1Pack(3PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304) strength A2-70
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
12.0
Dimensions e (mm)
34.6
Pitch
2.5
TRUSCO Part Number
160-7600
Nominal Designation of Screw
M20
Dimensions s (mm)
30.0
Nominal Diameter
M20x2.5
Weight (g)
186.57