Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0008

Item.#
08318283
Mfr.#
B57-0008
Package Qty.
1Pack(40PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension m (mm)
5.0
Dimensions e (mm)
15.0
Dimensions s (mm)
13.0