Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0014

Item.#
08318292
Mfr.#
B57-0014
Package Qty.
1Pack(6PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
8.0
Dimensions e (mm)
25.4
Pitch
2
Finishing Material
Stainless steel (SUS304) strength A2-70
Nominal Designation of Screw
M14
Dimensions s (mm)
22.0
Nominal Diameter
M14x2
Weight (g)
145.44
TRUSCO Part Number
160-7588