Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0016

Item.#
08318301
Mfr.#
B57-0016
Package Qty.
1Pack(6PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
24.0
Nominal Diameter
M16x2
Weight (g)
199.68
TRUSCO Part Number
160-7596
Nominal Designation of Screw
M16
Dimensions e (mm)
27.7
Pitch
2
Finishing Material
Stainless steel (SUS304) strength A2-70
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
10.0