Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0006

Item.#
08318317
Mfr.#
B57-0006
Package Qty.
1Pack(75PC)
Ship pack of
1
8.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
160-7545
Nominal Designation of Screw
M6
Dimensions s (mm)
10
Nominal Diameter
M6x1
Weight (g)
181.73
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
3.6
Dimensions e (mm)
11.5
Pitch
1
Finishing Material
Stainlesssteel(SUS304)strengthA2-70