Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3
  • Stainless Steel Hexagon Nut Type 3

Stainless Steel Hexagon Nut Type 3 B57-0003

Item.#
08318344
Mfr.#
B57-0003
Package Qty.
1Pack(95PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
160-7511
Nominal Designation of Screw
M3
Dimensions s (mm)
5.5
Nominal Diameter
M3x0.5
Weight (g)
32.68
2014 TRUSCO Published Page
1-2136
Dimension m (mm)
1.8
Dimensions e (mm)
6.4
Pitch
0.5
Finishing Material
Stainless steel (SUS304) strength A2-70