Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0016

Item.#
08318353
Mfr.#
B24-0016
Package Qty.
1Pack(13PC)
Ship pack of
1
10.69 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Weight (g)
432.64
Dimension m (mm)
13
Dimensions e (mm)
27.7
Finishing Material
Iron (SWRM) / Uni-chrome
TRUSCO Part Number
160-6930
Dimensions s (mm)
24
Nominal Diameter
M16x2