Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0014

Item.#
08318362
Mfr.#
B24-0014
Package Qty.
1Pack(15PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
11
Dimensions e (mm)
25.4
Weight (g)
363.6
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
22
Nominal Diameter
M14x2
TRUSCO Part Number
160-6921