Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0012

Item.#
08318371
Mfr.#
B24-0012
Package Qty.
1Pack(35PC)
Ship pack of
1
9.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimensions e (mm)
21.9
Weight (g)
577.85
Dimension m (mm)
10
Finishing Material
Iron (SWRM) / Uni-chrome
Nominal Diameter
M12x1.75
TRUSCO Part Number
160-6913
Dimensions s (mm)
19