Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0010

Item.#
08318387
Mfr.#
B24-0010
Package Qty.
1Pack(55PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
8
Dimensions e (mm)
19.6
Weight (g)
623.7
Strength Classification
4T(ApplicableBoltstrengthclass:3.64.64.8)
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
17
Nominal Diameter
M10x1.5
TRUSCO Part Number
160-6905