Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0020

Item.#
08318396
Mfr.#
B24-0020
Package Qty.
1Pack(6PC)
Ship pack of
1
9.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
16
Dimensions e (mm)
34.6
Weight (g)
373.14
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
30
Nominal Diameter
M20x2.5
TRUSCO Part Number
160-6948