Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-5116

Item.#
08318405
Mfr.#
B24-5116
Package Qty.
1Pack(90PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
6.4
Dimensions e (mm)
16.1
Weight (g)
574.2
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
14
Nominal Diameter
5 / 16x18 mountain
TRUSCO Part Number
160-6972