Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0008

Item.#
08318414
Mfr.#
B24-0008
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimensions s (mm)
13
Nominal Diameter
M8x1.25
TRUSCO Part Number
160-6891
Strength Classification
4T(ApplicableBoltstrengthclass:3.64.64.8)
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions e (mm)
15
Weight (g)
543.2
Dimension m (mm)
6.5