Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0006

Item.#
08318423
Mfr.#
B24-0006
Package Qty.
1Pack(200PC)
Ship pack of
1
48.39 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimensions e (mm)
11.5
Weight (g)
484.6
Dimension m (mm)
5
Finishing Material
Iron (SWRM) / Uni-chrome
Nominal Diameter
M6x1
TRUSCO Part Number
160-6883
Dimensions s (mm)
10