Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0114

Item.#
08318432
Mfr.#
B24-0114
Package Qty.
1Pack(200PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
5.1
Dimensions e (mm)
11.5
Weight (g)
472
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
10
Nominal Diameter
1 / 4x20 mountain
TRUSCO Part Number
160-6964