Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0005

Item.#
08318457
Mfr.#
B24-0005
Package Qty.
1Pack(320PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
4
Dimensions e (mm)
9.2
Weight (g)
383.36
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
8
Nominal Diameter
M5x0.8
TRUSCO Part Number
160-6875