Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0004

Item.#
08318466
Mfr.#
B24-0004
Package Qty.
1Pack(350PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
TRUSCO Part Number
160-6867
Dimensions s (mm)
7
Nominal Diameter
M4x0.7
Finishing Material
Iron (SWRM) / Uni-chrome
Dimension m (mm)
3.2
Dimensions e (mm)
8.1
Weight (g)
279.3