Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0003

Item.#
08318475
Mfr.#
B24-0003
Package Qty.
1Pack(400PC)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
TRUSCO Part Number
160-6859
Dimensions s (mm)
5.5
Nominal Diameter
M3x0.5
Finishing Material
Iron (SWRM) / Uni-chrome
Dimension m (mm)
2.4
Dimensions e (mm)
6.4
Weight (g)
137.6