Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0518

Item.#
08318633
Mfr.#
B24-0518
Package Qty.
1Pack(11PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
TRUSCO Part Number
160-7006
Dimensions s (mm)
26
Nominal Diameter
5 / 8x11 mountain
Finishing Material
Iron (SWRM) / Uni-chrome
Dimension m (mm)
12.8
Dimensions e (mm)
29.9
Weight (g)
448.14