Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0112

Item.#
08318642
Mfr.#
B24-0112
Package Qty.
1Pack(29PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
10.2
Dimensions e (mm)
24.2
Weight (g)
595.08
Finishing Material
Iron (SWRM) / Uni-chrome
Dimensions s (mm)
21
Nominal Diameter
1 / 2x12 mountain
TRUSCO Part Number
160-6999