Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0318

Item.#
08318651
Mfr.#
B24-0318
Package Qty.
1Pack(49PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Weight (g)
555.66
Dimension m (mm)
9.6
Dimensions e (mm)
19.6
Finishing Material
Iron (SWRM) / Uni-chrome
TRUSCO Part Number
160-6981
Dimensions s (mm)
17
Nominal Diameter
3 / 8x16 mountain