Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut
  • Hex Nut
  • Hex Nut

Hex Nut B24-0314

Item.#
08318667
Mfr.#
B24-0314
Package Qty.
1Pack(6PC)
Ship pack of
1
8.76 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2134
Weight (g)
467.16
Dimension m (mm)
15.3
Dimensions e (mm)
36.8
Finishing Material
Iron (SWRM) / Uni-chrome
TRUSCO Part Number
160-7014
Dimensions s (mm)
32
Nominal Diameter
3 / 4x10 mountain