Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Hex Flange Nut
  • Uni Chromate Hex Flange Nut
  • Uni Chromate Hex Flange Nut
  • Uni Chromate Hex Flange Nut

Uni Chromate Hex Flange Nut B79-0006

4.50 (4)
Item.#
08318676
Mfr.#
B79-0006
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chrome
Weight (g)
300
Dimensions m2 (mm)
6
Nominal Diameter d
M6x1mm
Dimensions e (mm)
13
Pitch
1
Material (Body)
Iron (SWCH)
Dimensions m3 (mm)
1.5
Nominal Designation of Screw
M6
Opposite Side Dimension S (mm)
10
Flange Type
Serrate with
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Inventory as spare nut
4
From Japan
On 2014-06-25 15:24:27
Washer - Since it is an integral type, it is easy to install.
This review is about item#08318676.
bike
5
From Japan
On 2013-08-07 11:13:38
This maker is no doubt.
This review is about item#08318737.
Nut tightening
5
From Japan
On 2013-06-12 17:27:30
Cheap and good
This review is about item#08318676.
Mainly cars
4
From Japan
On 2013-03-21 13:53:53
I have not used it yet so I do not know the quality, but I was glad that I could buy it cheaper than the home center.
This review is about item#08318676.