Buy more than* S$200* and get FREE SHIPPING

  • Wing Nut, Uni Chromate
  • Wing Nut, Uni Chromate
  • Wing Nut, Uni Chromate

Wing Nut, Uni Chromate B37-0008

4.00 (2)
Item.#
08318931
Mfr.#
B37-0008
Package Qty.
1Pack(38PC)
Ship pack of
1
11.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chrome
Nut Width D (mm)
31
Nominal Designation of Screw
M8
Nominal Diameter d
M8x1.25mm
Pitch
1.25
TRUSCO Part Number
160-9271
Mass (g/pack)
390.26
Material (Body)
Iron (SWRM)
Nut Height H (mm)
16
H(mm)
16
Dimension d (mm)
31
Weight (g)
390.26
2014 TRUSCO Published Page
1-2139
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Installation of video and camera peripherals
4
From Japan
On 2013-12-11 15:44:40
Because the thing of 1/4 inch not much apparent even in such as home improvement, is survive it can be purchased at low cost in large quantities.
This review is about item#35122026.
Fixing of the video equipment
4
From Japan
On 2013-09-19 14:51:24
1/4 of the butterfly nut is also helpful not to handle in such as near a hardware store. The price is cheap, but there is no particular problem.
This review is about item#35122026.