Buy more than* S$200* and get FREE SHIPPING

  • Wing Nut, Uni Chromate
  • Wing Nut, Uni Chromate
  • Wing Nut, Uni Chromate

Wing Nut, Uni Chromate B37-0005

4.00 (2)
Item.#
08318974
Mfr.#
B37-0005
Package Qty.
1Pack(65PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chrome
Nominal Designation of Screw
M5
Dimension d (mm)
21
Weight (g)
212.29
2014 TRUSCO Published Page
1-2139
Nut Width D (mm)
21
Material (Body)
Iron (SWRM)
Nominal Diameter d
M5x0.8mm
Pitch
0.8
TRUSCO Part Number
160-9254
Mass (g/pack)
212.29
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mounting video and camera peripherals
4
From Japan
On 2013-12-11 15:44:40
Since I do not see much on the 1/4-inch type even at home centers and the like, it is saved to purchase in large quantities inexpensively.
This review is about item#35122026.
Fixing video equipment
4
From Japan
On 2013-09-19 14:51:24
A 1/4 wing nut is saved without handling even at a nearby home center etc. The price is cheap, but there is no particular problem.
This review is about item#35122026.