Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Stainless Steel
  • Flat Washer, Stainless Steel
  • Flat Washer, Stainless Steel

Flat Washer, Stainless Steel B27-0006

5.00 (2)
Item.#
08319026
Mfr.#
B27-0006
Package Qty.
1Pack(200PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Weight (g)
220
Dimension t (mm)
1
Size
M6
Dimensions D (mm)
13
Dimension d (mm)
6.5
Finishing Material
Stainless steel (SUS304)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Add set
5
From Japan
On 2017-12-18 15:04:41
Although I bought it as a set, I purchased additional because it was missing. You can truly do anything.
This review is about item#8319114.
To fix parts
5
From Japan
On 2014-02-18 20:09:56
I am satisfied very much with beautiful goods than looking at the picture.
This review is about item#08319001.