Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Stainless Steel
  • Flat Washer, Stainless Steel
  • Flat Washer, Stainless Steel

Flat Washer, Stainless Steel B27-0002

5.00 (1)
Item.#
08319096
Mfr.#
B27-0002
Package Qty.
1Pack(500PC)
Ship pack of
1
8.85 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
214-3038
Dimension t (mm)
0.4
Size
M2
2014 TRUSCO Published Page
1-2141
Dimensions D (mm)
6
Dimension d (mm)
2.3
Weight (g)
12.5
Finishing Material
Stainlesssteel(SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To fix parts
5
From Japan
On 2014-02-18 20:09:56
I am satisfied very much with beautiful goods than looking at the picture.
This review is about item#08319001.