Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate

Flat Washer, Iron, Uni Chromate B26-0314

3.00 (1)
Item.#
08319193
Mfr.#
B26-0314
Package Qty.
1Pack(18PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SPCC) / Uni-chrome
Dimensions D (mm)
45
Dimension d (mm)
22
Weight (g)
410.4
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
3.2
Nominal Dimension
W3/4
TRUSCO Part Number
160-8134
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For gantry
3
From Japan
On 2015-07-24 14:41:48
Goku ordinary
This review is about item#08319333.