Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate

Flat Washer, Iron, Uni Chromate B26-0036

3.00 (1)
Item.#
08319263
Mfr.#
B26-0036
Package Qty.
1Pack(1100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SPCC) / Uni-chrome
Dimensions D (mm)
6.0
Dimension d (mm)
3.3
TRUSCO Part Number
214-2643
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
0.5
Weight (g)
880
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For gantry
3
From Japan
On 2015-07-24 14:41:48
Goku ordinary
This review is about item#08319333.