Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate

Flat Washer, Iron, Uni Chromate B26-0010

3.00 (1)
Item.#
08319272
Mfr.#
B26-0010
Package Qty.
1Pack(120PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SPCC) / Uni-chrome
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
1.5
Nominal Dimension
M10
TRUSCO Part Number
160-8029
Dimensions D (mm)
22
Dimension d (mm)
10.5
Weight (g)
492
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For gantry
3
From Japan
On 2015-07-24 14:41:48
Goku ordinary
This review is about item#08319333.