Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate
  • Flat Washer, Iron, Uni Chromate

Flat Washer, Iron, Uni Chromate B26-1630

3.00 (1)
Item.#
08319394
Mfr.#
B26-1630
Package Qty.
1Pack(35PC)
Ship pack of
1
8.45 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SPCC) / Uni-chrome
Dimensions D (mm)
30.0
Dimension d (mm)
17.0
TRUSCO Part Number
214-2805
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
2.6
Weight (g)
318.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For trestle
3
From Japan
On 2015-07-24 14:41:48
Very ordinary
This review is about item#08319333.