Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer

Stainless Steel Spring Washer B29-0020

5.00 (3)
Item.#
08319482
Mfr.#
B29-0020
Package Qty.
1Pack(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Mass (g/piece)
About19.90
Dimension t (mm)
5.1
Nominal Dimension
M20
Finishing Material
Stainlesssteel(SUS304)
Width B (mm)
6.1
Dimensions D (mm)
33.8(maximum)
Dimension d (mm)
20.2
Weight (g)
201.8
TRUSCO Part Number
160-8754
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2017-06-17 17:11:56
Thank you for sending me the product with certainty and prompt response. Maintenance is also stainless steel material is likely to be used long
This review is about item#8319534.
Motorcycle repair
5
From Japan
On 2015-03-03 18:52:06
Because it is cheap and there are many, I can rewind it. I changed the rusted bolt to stainless steel. It is good as it contains a lot.
This review is about item#08319507.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:53:33
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set of M4 * 15 stainless steel screws of the same truss.
This review is about item#08319543.