Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer

Stainless Steel Spring Washer B29-0014

5.00 (2)
Item.#
08319516
Mfr.#
B29-0014
Package Qty.
1Pack(21PC)
Ship pack of
1
8.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Mass (g/piece)
About7.40
Dimension t (mm)
3.5
Nominal Dimension
M14
Finishing Material
Stainless steel (SUS304)
Width B (mm)
4.7
Dimensions D (mm)
24.5(max)
Dimension d (mm)
14.2
Weight (g)
161.01
TRUSCO Part Number
160-8738
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike repair
5
From Japan
On 2015-03-03 18:52:06
Cheap and you burr use by do a lot. It changed rusty bolts in stainless steel. It is good because they contain a lot.
This review is about item#08319507.
It is for the bike of the cab!
5
From Japan
On 2013-06-09 12:53:33
Genuine bis of the float chamber in most of the bike. It is indispensable item of the person to be maintenance. Since the genuine would lick the driver mountain rather than the stainless steel has always exchange. I bought in the M4 * 15 stainless steel screws and the same set of Torasuko.
This review is about item#08319543.