Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer
  • Stainless Steel Spring Washer

Stainless Steel Spring Washer B29-0012

5.00 (3)
Item.#
08319534
Mfr.#
B29-0012
Package Qty.
1Pack(40PC)
Ship pack of
1
8.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
4.2
Dimensions D (mm)
21.5 (maximum)
Dimension d (mm)
12.2
Weight (g)
203.84
Mass (g/piece)
About 4.85
Dimension t (mm)
3
Nominal Dimension
M12
Finishing Material
Stainless steel (SUS304)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2017-06-17 17:11:56
Thank you for sending me the product with certainty and prompt response. Maintenance is also stainless steel material is likely to be used long
This review is about item#8319534.
Motorcycle repair
5
From Japan
On 2015-03-03 18:52:06
Because it is cheap and there are many, I can rewind it. I changed the rusted bolt to stainless steel. It is good as it contains a lot.
This review is about item#08319507.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:53:33
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set of M4 * 15 stainless steel screws of the same truss.
This review is about item#08319543.