Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0003

5.00 (1)
Item.#
08319604
Mfr.#
B28-0003
Package Qty.
1Pack(1000PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Mass (g/pack)
80
Mass (g/piece)
About0.09
Dimension t (mm)
0.7
Nominal Dimension
M3
TRUSCO Part Number
160-8436
Finishing Material
Iron (SWRH) / Uni-chrome
Width B (mm)
1.1
Dimensions D (mm)
5.9(maximum)
Dimension d (mm)
3.1
Weight (g)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.