Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0002

5.00 (1)
Item.#
08319656
Mfr.#
B28-0002
Package Qty.
1Pack(600PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Nominal Dimension
M2
TRUSCO Part Number
214-3054
Width B (mm)
0.9
Dimensions D (mm)
4.4(max)
Dimension d (mm)
2.1
Finishing Material
Iron (SWRH) / Uni-chrome
Weight (g)
20.4
Mass (g/pack)
20.40
Mass (g/piece)
About0.04
Dimension t (mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.