Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0004

5.00 (1)
Item.#
08319665
Mfr.#
B28-0004
Package Qty.
1Pack(800PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Mass (g/pack)
152
Mass (g/piece)
About0.20
Dimension t (mm)
1
Nominal Dimension
M4
TRUSCO Part Number
160-8444
Finishing Material
Iron (SWRH) / Uni-chrome
Width B (mm)
1.4
Dimensions D (mm)
7.6(maximum)
Dimension d (mm)
4.1
Weight (g)
152
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.