Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0020

5.00 (1)
Item.#
08319674
Mfr.#
B28-0020
Package Qty.
1Pack(15PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Nominal Dimension
M20
TRUSCO Part Number
160-8533
Width B (mm)
6.1
Dimensions D (mm)
33.8(max)
Dimension d (mm)
20.2
Finishing Material
Iron (SWRH) / Uni-chrome
Weight (g)
302.7
Mass (g/pack)
302.70
Mass (g/piece)
About19.90
Dimension t (mm)
5.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.