Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0016

5.00 (1)
Item.#
08319692
Mfr.#
B28-0016
Package Qty.
1Pack(33PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Nominal Dimension
M16
TRUSCO Part Number
160-8525
Width B (mm)
5.2
Dimensions D (mm)
28.0(max)
Dimension d (mm)
16.2
Finishing Material
Iron (SWRH) / Uni-chrome
Weight (g)
362.34
Mass (g/pack)
362.34
Mass (g/piece)
About10.30
Dimension t (mm)
4.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.