Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0318

5.00 (1)
Item.#
08319744
Mfr.#
B28-0318
Package Qty.
1Pack(114PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Dimensions D (mm)
17.8(maximum)
Dimension d (mm)
9.8
Weight (g)
325.47
Mass (g/pack)
325.47
Finishing Material
Iron (SWRH) / Uni-chrome
Dimension t (mm)
2.4
Nominal Dimension
41706
TRUSCO Part Number
160-8541
Mass (g/piece)
About
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.