Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer B28-0026

5.00 (1)
Item.#
08319753
Mfr.#
B28-0026
Package Qty.
1Pack(600PC)
Ship pack of
1
34.00 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Weight (g)
33
Mass (g/pack)
33.00
Mass (g/piece)
About0.08
Dimension t (mm)
0.6
Nominal Dimension
M2.6
Finishing Material
Iron (SWRH) / Uni-chrome
TRUSCO Part Number
214-3062
Width B (mm)
1.0
Dimensions D (mm)
5.2(max)
Dimension d (mm)
2.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.