Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel

Retaining Ring Pack for Shafts,Stainless Steel B90-0020

4.91 (11)
Item.#
08319972
Mfr.#
B90-0020
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimensions d2 (mm)
19
Dimension t (mm)
1.2
Weight (g)
13.08
Mass (g/pack)
13.08
Dimensions d3 (mm)
18.5
Dimensions d1 (mm)
20
Nominal Diameter
S-20
Finishing Material
Stainless steel (SUS304CSP)
Dimension m (mm)
1.35
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Wash basin shampoo hose
5
From Japan
On 2018-05-08 22:25:31
I could not remove the shower head. It is very useful.
This review is about item#8320033.
Repair of farm equipment
5
From Japan
On 2018-03-29 16:21:54
We ordered the size we were originally using. There is no particular improvement point.
This review is about item#8320286.
Hurley's clutch lever shaft fastening
4
From Japan
On 2017-11-11 16:21:50
It was used as a substitute for genuine snap ring. There is a little thickness but fixation of the shaft I did it.
This review is about item#8320067.
Repair of special purpose machine
5
From Japan
On 2017-10-10 15:27:29
Accuracy was good, it was perfect. The strength looks good as well. I also want to use it.
This review is about item#8320076.
Used as repair parts for agricultural machinery.
5
From Japan
On 2017-09-09 20:18:51
After repairing by saying stainless steel I liked it very much with a beautiful finish.
This review is about item#8319963.
Repair of agricultural machinery
5
From Japan
On 2017-08-31 22:21:49
The repair was beautiful. I switched to the stainless steel so that the bearing does not come out from the shaft and it will not rust.
This review is about item#8319963.
Prevention of bearing fall of bearing
5
From Japan
On 2016-11-23 18:05:57
It's not a bad product that can twist when you open your mouth
This review is about item#8320015.
During fertilizer application, machine maintenance
5
From Japan
On 2016-06-17 12:58:07
Corrosive effect is reduced
This review is about item#08320051.
Prevents gear misalignment.
5
From Japan
On 2015-11-04 14:43:29
I like strength as well.
This review is about item#08320094.
I use it for hobby making and repairing my own machine.
5
From Japan
On 2015-09-14 14:53:31
Especially it is usable without problems. It is appreciated to sell it in small amounts.
This review is about item#08320051.